Product details
- 2.250" Shaft Diameter
- 3.350" Housing Bore Diameter
- .375" Width
- Nitrile
- Type41
Specifications
Lip Type | Dual Lip w/One Spring |
Case Construction | Steel Case w/Inner Case |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Housing Bore Dia. | 3 1/2 in |
Lip Material | Nitrile |
Shaft Dia. | 2.25 in |
Seal Application | General Purpose |
Temperature Range [Max] | 225 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Inch/Metric | Inch |
Pressure | 7 psi |
Spring Material | Carbon Steel Garter |
Construction | 41 |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Design |
Weight | 0.15 LB |
EAN or UPC | 53893474731 |