Product details
- 3.125" Shaft Diameter
- 4.249" Housing Bore Diameter
- .500" Width
- Nitrile
- Type41
Specifications
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 4.249 in |
Construction | 41 |
Surface Speed [Nom] | 3,000 ft/min |
Pressure | 7 psi |
Seal Application | General Purpose |
Shaft Dia. | 3.125 in |
Lip Type | Dual Lip w/One Spring |
Seal Design | Assembled Design |
Inch/Metric | Inch |
Temperature Range [Max] | 225 °F |
Lip Material | Nitrile |
Weight | 0.357 LB |
EAN or UPC | 53893484105 |