Product details
- 3 3/8" Shaft Diameter
- 4.249" Housing Bore
- 1/2" Width
- Dual Lip w/One Spring
- Internal
Specifications
Pressure | 7 psi |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 3.375 in |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip w/One Spring |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 225 °F |
Construction | 41 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Surface Speed [Nom] | 3,000 ft/min |
Housing Bore Dia. | 4.249 in |
Lip Style | Internal |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Weight | 0.318 LB |
EAN or UPC | 53893484129 |