Product details
- 2.437" Shaft Diameter
- 3 1/2" Housing Bore
- 1/2" Width
- Single Lip w/Spring
- Internal
Specifications
Lip Material | Nitrile |
Housing Bore Dia. | 3 1/2 in |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Seal Design | Assembled Design |
Pressure | 7 psi |
Construction | 45 |
Temperature Range [Max] | 225 °F |
Lip Type | Single Lip w/Spring |
Inch/Metric | Inch |
Case Construction | Steel Case w/Inner Case |
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 3,000 ft/min |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Shaft Dia. | 2.437 in |
Weight | 0.23 LB |
EAN or UPC | 53893488929 |