Product details
- 1.250" Shaft Diameter
- 2.000" Housing Bore Diameter
- .250" Width
- Nitrile
- Type47
Specifications
Shaft Dia. | 1.25 in |
Seal Design | Bonded Design |
Lip Material | Nitrile |
Case Construction | Steel Case w/o Inner Case |
Construction | 47 |
Lip Style | Internal |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Max] | 225 °F |
Misalignment & Runout (In. @ Feet Per Minute) | [email protected], [email protected] |
Seal Application | General Purpose |
Inch/Metric | Inch |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 2 in |
Pressure | 7 psi |
Weight | 0.044 LB |
EAN or UPC | 53893492643 |