Product details
- 55000C Series Single Cone
- 1 7/8" Straight Bore
- 1.0590" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Specifications
Enclosure | Open |
Cone Type | Single Cone |
O.D. | N/A |
Cone Width | 1.059 in |
Material | Steel |
Shaft Fillet Radius [Max] | 0.140 in |
Bore Type | Round Bore |
I.D. | 1 7/8 in |
Cup Width | N/A |
Origin | Cones |
Series | 55000C |
Bearing Type | Single Cone |
Radial Rating | 6881.2 lbf |
K Factor | 0.66107 |
Tolerance | Standard |
Weight | 2.0 LB |
EAN or UPC | 53893333212 |