
- 1/2" ID x 7/8" OD x 7/16" Inner Ring Width
- 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
Inner Ring Width | 7/16 in |
Self-Lubricating | No |
Outer Ring Width | 3/8 in |
Insert Material | N/A |
Bore Size [Max] | 0.8747 in |
Outer Race Material | Phosphate Treated, Coated w/MoS2 |
Static Load Rating [Max] | 8330 lbf |
Spherical Diameter | 0.719 in |
Housing Fillet Radius | 0.022 in |
O.D. | 0.875 in |
Bore Size [Min] | 0.8739 in |
Dynamic Load Rating | 2690 lbf |
Enclosure | Unsealed |
I.D. | 1/2 in |
Ball Material | Phosphate Treated, Coated w/MoS2 |
Weight | 0.19 LB |
EAN or UPC | 87796019508 |
NSN Number | 3120-00-400-8437 |
