Product details
- Ball Bearing, 60 mm Inside Diameter
- 78 mm Outside Diameter
- 10 mm Width
- Two Contact Seals Enclosure
- 10 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Thin section series design has a smaller outside diameter, relative to standard designs
- Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
- Can also be made available in stainless steel (ASIS 440C material)
Specifications
I.D. | 60 mm |
Radial Internal Clearance Specification | C0 |
Outside Dia. | 78 mm |
Inner Ring Width | 10 mm |
Inch/Metric | Metric |
Precision | Standard |
Radial Internal Clearance | C0 |
Bearing Design | Deep Groove |
Precision Level | Standard (ABEC 1) |
Material | Steel |
Inside Dia. | 60 mm |
Enclosure | Two Contact Seals |
Width | 10.000 mm |
Bore Type | Straight |
Outer Ring Width | 10 mm |
O.D. | 78 mm |
Weight | 0.227 LB |
EAN or UPC | 53893771625 |