Product details
- Type E Tapered Roller Bearing Pillow Block
- 2-Bolt
- 1 15/16 in Shaft Size
- 6 7/8 in to 7 1/8 in Bolt Spacing
- Double Lip Seals
applications
- Pulp and paper
- Power generation
- Mining
- Cement and aggregate
- Air-handling equipment
- Water and wastewater treatment
- Machine applications, including mixing, vibrating and ovens/furnaces
features
- Enhanced tapered roller bearings
- Optimized bearing profiles and improved surface textures
- Double lip seals
- Industry standard bolt holes and shaft centerline dimensions
- E-coating on housing and collar
- Nylon patch setscrews with a 65° angle
Specifications
Length Through Bore | 3 1/2 in |
Mounted Unit Duty | Heavy-Duty |
End Type | Open End |
Center Line to Base Dimension [Min] | 2 1/4 in |
Bolt Hole Width | 3/4 in |
Bearing Type | Tapered Roller Bearing |
Housing Material | Grade 30 Cast Iron |
Base Length | 8 7/8 in |
Pillow Block Type | Thru-Bolt |
Inch/Metric | Inch |
Housing Construction | 1 Piece |
Collar O.D. | 3 7/16 in |
Bolt Hole Spacing Range [Max] | 7 1/8 in |
Base Height | 1 5/16 in |
Locking Device | Nylon Patch Setscrew Locking Collar |
Seal Type | Double Lip Seals |
Bolt Hole Spacing Range [Min] | 6 7/8 in |
Bolt Holes | 2 |
Lubrication | Relubricatable |
Base Width | 2 1/2 in |
Housing Height | 4 1/2 in |
Shaft Dia. | 1 15/16 in |
Bolt Hole Spacing | 7 in |
Bolt | 5/8 in |
Bearing Design | Non-Expansion |
Bolt Hole Length | 7/8 in |
Weight | 11.99 LB |
EAN or UPC | 53893586953 |