- Tapered Roller Bearing Type
- Pillow Block
- 3 7/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 10 3/4 in Minimum Bolt Hole Spacing Range
applications
- Pulp and paper
- Power generation
- Mining
- Cement and aggregate
- Air-handling equipment
- Water and wastewater treatment
- Machine applications, including mixing, vibrating and ovens/furnaces
features
- Enhanced tapered roller bearings
- Optimized bearing profiles and improved surface textures
- Double lip seals
- Industry standard bolt holes and shaft centerline dimensions
- E-coating on housing and collar
- Nylon patch setscrews with a 65° angle
Locking Device | Nylon Patch Setscrew Locking Collar |
Base Height | 2 1/4 in |
Collar O.D. | 5 17/32 in |
Shaft Dia. | 3.4375 in |
Housing Height | 7 1/2 in |
Pillow Block Type | Thru-Bolt |
Bolt Hole Spacing Range [Max] | 11 1/4 in |
Bolt Size | 3/4 in |
Base Width | 4 1/2 in |
Bolt Holes | 4 |
Bearing Type | Tapered Roller Bearing |
Lubrication | Relubricatable |
Seal Type | Double Lip Seals |
Housing Construction | 1 Piece |
Bolt Hole Spacing | 11 in |
End Type | Two Open End Covers |
Housing Material | Grade 30 Cast Iron |
Bolt Hole Length | 1 3/16 in |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Width | 15/16 in |
RPM [Max] | 1640 rpm |
Base Length | 13 1/2 in |
Dynamic Load Rating | 19600 lbf |
Bearing Design | Non-Expansion |
Bolt Hole Spacing Range [Min] | 10 3/4 in |
Length Through Bore | 5 in |
Weight | 52.0 LB |
EAN or UPC | 883450509206 |