- Tapered Roller Bearing Cup Shim
- 2.78" ID x 3 1/2" OD x 0.005" Thick
- Aluminum Material
- Size 11
- Blue in Color
Shim O.D. | 3 1/2 in |
Shim Size | 11 |
Shim Thickness | 0.005 in |
Material | Aluminum |
Cap Screws | 4 |
Shim Type | Cup Shim |
Shim I.D. | 2.78 in |
Color | Blue |
Weight | 0.047 LB |
EAN or UPC | 53893203287 |