
- 7/32" Thick Hardened Tongued Washer
- 2.973" - 3.003" ID
- 4.173" OD
Thickness [Min] | 0.21875 in |
I.D. Range | 2.9730" to 3.0030" |
Outside Dia. | 4.173 in |
Weight | 0.479 LB |
EAN or UPC | 53893437019 |

Thickness [Min] | 0.21875 in |
I.D. Range | 2.9730" to 3.0030" |
Outside Dia. | 4.173 in |
Weight | 0.479 LB |
EAN or UPC | 53893437019 |