- 3/8" Thick Hardened Tongued Washer
- 6.389" - 6.424" ID
- 8.485" OD
I.D. Range | 6.3890" to 6.4240" |
Outside Dia. | 8.485 in |
Thickness [Min] | 0.375 in |
Weight | 3.093 LB |
EAN or UPC | 53893437132 |
I.D. Range | 6.3890" to 6.4240" |
Outside Dia. | 8.485 in |
Thickness [Min] | 0.375 in |
Weight | 3.093 LB |
EAN or UPC | 53893437132 |