Temperature Range [Min] | 14 °F |
Lubricator Type | Single Point |
Pressure [Max] | 75 psi |
Component | Lubrication Cartridge |
Reservoir Capacity | 250 cc |
Model | 300 |
Temperature Range [Max] | 122 °F |
Weight | 1.675 LB |
EAN or UPC | 53893964423 |
Temperature Range [Min] | 14 °F |
Lubricator Type | Single Point |
Pressure [Max] | 75 psi |
Component | Lubrication Cartridge |
Reservoir Capacity | 250 cc |
Model | 300 |
Temperature Range [Max] | 122 °F |
Weight | 1.675 LB |
EAN or UPC | 53893964423 |