- 3.8125" Shaft, 4.5" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
Base Length | 15 1/4 in |
Shaft Diameter - Large End | 4 1/2 in |
Overall Width | 6 in |
Stabilizing Ring | SR-20-17 |
Triple Seal |
LER106 LER118 |
Bolt Size | 7/8 in |
Housing Construction | 2 Piece |
Series | SAF222 Series |
Base Width | 4 3/8 in |
Bearing Insert | 22220 |
Lock Nut | AN20 |
Adapter Assembly | N/A |
End Type | Open End |
Housing Material | Cast Iron |
Base Height | 1 3/4 in |
Locking Device | Press Fit |
Shaft Diameter - Small End | 3 13/16 in |
Pillow Block Type | Thru-Bolt |
Shaft Dia. | 3.8125 in |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Spacing Range [Max] | 13 1/8 in |
Static Load Rating [Max] | 97700 lbf |
Lubrication | Relubricatable |
Lock Washer | W20 |
Dynamic Load Rating | 72600 lbf |
Inch/Metric | Inch |
Housing No. | SAF220 |
Housing Height | 8 11/16 in |
Seal Type | Triple Ring Seals |
Bolt Hole Spacing Range [Min] | 11 5/8 in |
Bearing Type | Spherical Roller Bearing |
Bolt Hole Spacing | 12 3/8 in |
Bolt Holes | 2 |
Bearing Design | Fixed Open (FXOP) |
Weight | 71.0 LB |
EAN or UPC | 87796075030 |