- SNP Series Adapter Sleeve
- 9" Shaft Size
- Use w/23000K Series Roller Bearings
Bearing Series | 23000K Series |
Length | 133.000 mm |
Shaft Dia. | 9.000 in |
Lock Nut | N048 |
Series | SNP |
Locking Device | P48 |
Oil Hole | w/o Oil Hole |
Weight | 23.27 LB |
EAN or UPC | 87796146778 |