
- SNP Series Adapter Sleeve
- 12" Shaft Size
- Use w/23000K Series Roller Bearings
Bearing Series | 23000K Series |
Series | SNP |
Lock Nut | N064 |
Oil Hole | w/o Oil Hole |
Shaft Dia. | 12.000 in |
Locking Device | P64 |
Length | 171.000 mm |
Weight | 65.7 LB |
EAN or UPC | 87796146846 |
