
- SNP Series Adapter Sleeve
- 15" Shaft Size
- Use w/23000K Series Roller Bearings
Bearing Series | 23000K Series |
Oil Hole | w/o Oil Hole |
Series | SNP |
Length | 210.000 mm |
Lock Nut | N080 |
Locking Device | P80 |
Shaft Dia. | 15.000 in |
Weight | 105.0 LB |
EAN or UPC | 87796153820 |
