- SNP Series Adapter Sleeve
- 10 7/16" Shaft Size
- Use w/23100K Series Roller Bearings
Bearing Series | 23100K Series |
Series | SNP |
Shaft Dia. | 10.4375 in |
Oil Hole | w/o Oil Hole |
Lock Nut | N056 |
Length | 195.000 mm |
Locking Device | P56 |
Weight | 60.0 LB |
EAN or UPC | 87796146891 |