- SNW-124 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
Shaft Dia. | 4.1875 in |
Series | SNW-124 |
Lock Nut | AN24 |
Bearing Series | 22300K Series, 23200K Series |
Length | 112.000 mm |
Locking Device | W24 |
Oil Hole | w/o Oil Hole |
Weight | 8.69 LB |
EAN or UPC | 87796033603 |