
- 1.19 in Inside Diameter
- 2.44 in Outside Diameter
- Round Bore
- 1.5 in Overall Width
- Unmounted Bearing
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
- Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
- The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
- Achieves IP69K rating without a sealed end-cover
- Optically detectable blue seal
- Blue seal and flinger material are FDA/EC compliant for direct food contact
- Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
- Lubed for life, no need to re-grease, resulting in minimal maintenance
- Numerous hygienic housing types and sizes are available
Precision Level | ABEC 1 |
Component (I/R; O/R assembly) | Assembly |
Adapter Sleeve | No |
Lubricant | Food Grade Grease |
Bore Type | Round Bore |
No. of Rows | Single |
Internal Clearance | C3 |
Ring Type | One Piece Inner and Outer |
Bearing Type | Unmounted |
Relubricatable | Yes |
Closure Type | 2 Seals |
Inner Ring Width | 1.5 in, 38.1 mm |
Fillet Radius Cone | 0.039 in, 1 mm |
Dynamic Load Rating | 16.5 kN |
Cage Type | Riveted |
Inner Ring Width Type | Wide Inner Ring (Both Sides Extended) |
I.D. | 1.1875 in |
Rolling Element | Ball Bearing |
Seal Type | Contact with Flinger |
Material Insert Bearing | Stainless Steel |
Overall Width | 1.5 in, 38.1 mm |
O.D. | 62 mm |
Inch/Metric | Inch Bore |
Self Aligning | No |
Static Load Rating | 9.1 kN |
O.D. Type | Spherical |
Locking Type | Set Screw |
Outer Ring Width | 0.748 in, 19 mm |
Seal Material | Nitrile |
Bearing Material | Stainless Steel |
Mounting Method | Set Screw Mount |
Finish | Uncoated |
Ball Material | Stainless Steel |
Relubrication Feature | Groove and Holes |
Cage Material | Stainless Steel |
Raceway Style | 1 Rib Inner Ring and Outer Ring |
Weight | 0.705 LB |
EAN or UPC | 13992470430 |
