Timken Co.
SUCBP204-IP69K/FVSL613
Food Grade Solid Lubricant 2 Bolt Pillow Block Mounted Ball Bearing Unit
Item #119888905
- 0.79 in Inside Diameter
- 1.85 in Outside Diameter
- 2-Bolt Pillow Block
- Polymer Housing Material
- 5.25 in Overall Length
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
- Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
- The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
- Achieves IP69K rating without a sealed end-cover
- Optically detectable blue seal
- Blue seal and flinger material are FDA/EC compliant for direct food contact
- Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
- Lubed for life, no need to re-grease, resulting in minimal maintenance
- Numerous hygienic housing types and sizes are available
Bolt Size | 3/8 in, M10 |
Duty Type | Standard |
Bearing Material | Stainless Steel |
End Type | Open End |
Mounting Method | Set Screw Mount |
Bearing Type | Mounted Ball Bearing |
Overall Length | 5.25 in, 133.4 mm |
Mounting Type | 2-Bolt Pillow Block |
Component (I/R; O/R assembly) | Assembly |
Bore Type | Round |
Raceway Style | 1 Rib Inner Ring and Outer Ring |
Cage Material | Stainless Steel |
Ball Material | Stainless Steel |
Internal Clearance | C3 |
Precision Level | ABEC 1 |
Static Load Rating | 5.4 kN |
Finish | Uncoated |
Outer Ring Width | 0.63 in, 16 mm |
Fillet Radius Cone | 0.039 in, 1 mm |
Seal Type | Contact with Flinger |
Expansion Type | Non-Expansion |
Lubricant | Food Grade Solid Lubricant |
Cage Type | Riveted |
Housing Material | Polymer |
O.D. | 1.85 in, 47 mm |
No. of Rows | Single |
Pilot Configuration | No Pilot |
Bolt Spacing [Min] | 3.25 in, 82.55 mm |
Locking Type | Set Screw |
Bolt Spacing [Max] | 4.38 in, 111.3 mm |
Inner Ring Width | 1.22 in, 31 mm |
I.D. | 0.79 in, 20 mm |
Ring Type | One Piece Inner and Outer |
Overall Width | 1.38 in, 35.1 mm |
Relubricatable | No |
Bolt Circle Diameter | 0.413 in, 10.49 mm |
Rolling Element | Ball |
Overall Height | 2.69 in, 68.3 mm |
Adapter Sleeve | No |
O.D. Type | Spherical |
Shaft Centerline | 1.31 in, 33.3 mm |
Length Through Bore | 1.22 in, 31 mm |
Material Insert Bearing | Stainless Steel |
Closure Type | 2 Seals |
Seal Material | Nitrile |
Housing Configuration | Solid |
Inner Ring Width Type | Wide Inner Ring (Both Sides Extended) |
Dynamic Load Rating | 10.9 kN |
Self Aligning | No |
Bolt Center | 3.81 in, 96.93 mm |
Nominal Bolt Center To Center | 3.81 in, 96.93 mm |
Weight | 1.323 LB |
EAN or UPC | 85706134631 |