Timken Co.
SUCBT206-20-IP69K/FVSL613
Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit
Item #119888947
- 1.25 in Inside Diameter
- Mounted Ball Bearing
- Polymer Housing Material
- Contact with Flinger Seal
- Food Grade Solid Lubricant
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
- Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
- The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
- Achieves IP69K rating without a sealed end-cover
- Optically detectable blue seal
- Blue seal and flinger material are FDA/EC compliant for direct food contact
- Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
- Lubed for life, no need to re-grease, resulting in minimal maintenance
- Numerous hygienic housing types and sizes are available
Distance Across Slots | 3.5 in, 88.9 mm |
Mounting Method | Set Screw Mount |
Cage Material | Stainless Steel |
Material Insert Bearing | Stainless Steel |
O.D. Type | Spherical |
O.D. | 2.44 in, 62 mm |
Adapter Sleeve | No |
Length Through Bore | 1.5 in, 38.1 mm |
Expansion Type | Non-Expansion |
Rolling Element | Ball |
Static Load Rating | 9.1 kN |
Outer Ring Width | 0.75 in, 19 mm |
Lubricant | Food Grade Solid Lubricant |
Seal Material | Nitrile |
Duty Type | Standard |
Bolt Circle Diameter | 0.781 in, 19.84 mm |
Self Aligning | No |
Overall Length | 4.38 in, 111.3 mm |
Bearing Type | Mounted Ball Bearing |
Bearing Material | Stainless Steel |
Closure Type | 2 Seals |
Housing Material | Polymer |
I.D. | 1.25 in, 31.75 mm |
Inner Ring Width Type | Wide Inner Ring (Both Sides Extended) |
No. of Rows | Single |
End Type | Open End |
Housing Configuration | Solid |
Internal Clearance | C3 |
Pilot Configuration | No Pilot |
Ball Material | Stainless Steel |
Component (I/R; O/R assembly) | Assembly |
Finish | Uncoated |
Bore Type | Round |
Dynamic Load Rating | 16.5 kN |
Cage Type | Riveted |
Precision Level | ABEC 1 |
Fillet Radius Cone | 0.039 in, 1 mm |
Inner Ring Width | 1.5 in, 38.1 mm |
Ring Type | One Piece Inner and Outer |
Mounting Type | Take Up Wide Slot |
Locking Type | Set Screw |
Raceway Style | 1 Rib Inner Ring and Outer Ring |
Relubricatable | No |
Slot Width | 0.54 in, 13.716 mm |
Overall Width | 1.63 in, 41.3 mm |
Overall Height | 4.13 in, 104.9 mm |
Seal Type | Contact with Flinger |
Weight | 2.425 LB |
EAN or UPC | 85706136734 |