- 1.77 in Inside Diameter
- Mounted Ball Bearing
- Polymer Housing Material
- Contact with Flinger Seal
- Food Grade Grease
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
- Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
- The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
- Achieves IP69K rating without a sealed end-cover
- Optically detectable blue seal
- Blue seal and flinger material are FDA/EC compliant for direct food contact
- Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
- Lubed for life, no need to re-grease, resulting in minimal maintenance
- Numerous hygienic housing types and sizes are available
O.D. Type | Spherical |
Rolling Element | Ball |
Precision Level | ABEC 1 |
Adapter Sleeve | No |
Static Load Rating | 16.2 kN |
Seal Type | Contact with Flinger |
Overall Height | 4.63 in, 117.6 mm |
I.D. | 1.77 in, 45 mm |
Slot Width | 0.696 in, 17.678 mm |
Housing Material | Polymer |
Closure Type | 2 Seals |
Distance Across Slots | 4 in, 101.6 mm |
Cage Material | Stainless Steel |
Mounting Type | Take Up Wide Slot |
Duty Type | Standard |
O.D. | 3.35 in, 85 mm |
Lubricant | Food Grade Grease |
Seal Material | Nitrile |
Expansion Type | Non-Expansion |
No. of Rows | Single |
Ball Material | Stainless Steel |
Pilot Configuration | No Pilot |
Overall Length | 5.69 in, 144.48 mm |
Ring Type | One Piece Inner and Outer |
Finish | Uncoated |
Fillet Radius Cone | 0.043 in, 1.1 mm |
Relubricatable | Yes |
Bearing Type | Mounted Ball Bearing |
Dynamic Load Rating | 27.8 kN |
Mounting Method | Set Screw Mount |
Cage Type | Riveted |
Locking Type | Set Screw |
End Type | Open End |
Inner Ring Width Type | Wide Inner Ring (Both Sides Extended) |
Raceway Style | 1 Rib Inner Ring and Outer Ring |
Housing Configuration | Solid |
Overall Width | 1.937 in, 49.2 mm |
Inner Ring Width | 1.94 in, 49.2 mm |
Internal Clearance | C3 |
Relubrication Feature | Grease Zerk |
Outer Ring Width | 0.87 in, 22 mm |
Bolt Circle Diameter | 1.06 in, 26.99 mm |
Component (I/R; O/R assembly) | Assembly |
Self Aligning | No |
Length Through Bore | 1.94 in, 49.2 mm |
Bearing Material | Stainless Steel |
Material Insert Bearing | Stainless Steel |
Bore Type | Round |
Weight | 4.63 LB |
EAN or UPC | 85706137489 |