Timken Co.
SUCPLP206-20-IP69K/FVSL613
Food Grade Solid Lubricant 2 Bolt Pillow Block Mounted Ball Bearing Unit
Item #119889199
- 1.25 in Inside Diameter
- 2.44 in Outside Diameter
- 2-Bolt Pillow Block
- Polymer Housing Material
- 6.41 in Overall Length
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
- Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
- The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
- Achieves IP69K rating without a sealed end-cover
- Optically detectable blue seal
- Blue seal and flinger material are FDA/EC compliant for direct food contact
- Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
- Lubed for life, no need to re-grease, resulting in minimal maintenance
- Numerous hygienic housing types and sizes are available
Internal Clearance | C3 |
Bearing Material | Stainless Steel |
Outer Ring Width | 0.748 in, 19 mm |
Overall Length | 6.41 in, 163 mm |
Pilot Configuration | No Pilot |
Cage Material | Stainless Steel |
Fillet Radius Cone | 0.039 in, 1 mm |
Housing Configuration | Solid |
Relubricatable | No |
Bearing Type | Mounted Ball Bearing |
Bore Type | Round |
Inner Ring Width | 1.5 in, 38.1 mm |
Overall Height | 3 5/16 in, 84 mm |
I.D. | 1.25 in, 31.75 mm |
No. of Rows | Single |
End Type | Open End |
O.D. | 2.44 in, 62 mm |
Adapter Sleeve | No |
Seal Material | Nitrile |
Shaft Centerline | 1 11/16 in, 42.9 mm |
Mounting Type | 2-Bolt Pillow Block |
Inner Ring Width Type | Wide Inner Ring (Both Sides Extended) |
Locking Type | Set Screw |
Component (I/R; O/R assembly) | Assembly |
O.D. Type | Spherical |
Cage Type | Riveted |
Bolt Center | 4 11/16 in, 119 mm |
Nominal Bolt Center To Center | 4 11/16 in, 119 mm |
Precision Level | ABEC 1 |
Rolling Element | Ball |
Dynamic Load Rating | 16.5 kN |
Lubricant | Food Grade Solid Lubricant |
Seal Type | Contact with Flinger |
Expansion Type | Non-Expansion |
Bolt Circle Diameter | 9/16 in, 14 mm |
Raceway Style | 1 Rib Inner Ring and Outer Ring |
Material Insert Bearing | Stainless Steel |
Self Aligning | No |
Mounting Method | Set Screw Mount |
Ring Type | One Piece Inner and Outer |
Housing Material | Polymer |
Ball Material | Stainless Steel |
Duty Type | Standard |
Overall Width | 1 13/16 in, 46 mm |
Static Load Rating | 9.1 kN |
Bolt Size | 1/2 in, M12 |
Closure Type | 2 Seals |
Length Through Bore | 1.5 in, 38.1 mm |
Finish | Uncoated |
Weight | 0.529 LB |
EAN or UPC | 13992470874 |