Timken Co.
SUCPLP208-IP69K/F
Food Grade Grease 2 Bolt Pillow Block Mounted Ball Bearing Unit
Item #119889216
- 1.57 in Inside Diameter
- 3.15 in Outside Diameter
- 2-Bolt Pillow Block
- Polymer Housing Material
- 7 1/4 in Overall Length
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
- Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
- The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
- Achieves IP69K rating without a sealed end-cover
- Optically detectable blue seal
- Blue seal and flinger material are FDA/EC compliant for direct food contact
- Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
- Lubed for life, no need to re-grease, resulting in minimal maintenance
- Numerous hygienic housing types and sizes are available
Internal Clearance | C3 |
Bolt Circle Diameter | 9/16 in, 14 mm |
O.D. | 3.15 in, 80 mm |
End Type | Open End |
Overall Width | 2 1/8 in, 54 mm |
Fillet Radius Cone | 0.043 in, 1.1 mm |
No. of Rows | Single |
Cage Material | Stainless Steel |
Rolling Element | Ball |
Inner Ring Width Type | Wide Inner Ring (Both Sides Extended) |
Length Through Bore | 1.94 in, 49.2 mm |
Seal Material | Nitrile |
Pilot Configuration | No Pilot |
Overall Length | 7 1/4 in, 184 mm |
Locking Type | Set Screw |
Cage Type | Riveted |
Overall Height | 3 31/32 in, 101 mm |
Nominal Bolt Center To Center | 5 13/32 in, 137 mm |
Outer Ring Width | 0.827 in, 21 mm |
Ball Material | Stainless Steel |
Adapter Sleeve | No |
Bearing Material | Stainless Steel |
Closure Type | 2 Seals |
Inner Ring Width | 1.94 in, 49.2 mm |
Relubrication Feature | Grease Zerk |
Material Insert Bearing | Stainless Steel |
Lubricant | Food Grade Grease |
Ring Type | One Piece Inner and Outer |
Relubricatable | Yes |
Housing Configuration | Solid |
Static Load Rating | 14.3 kN |
O.D. Type | Spherical |
I.D. | 1.57 in, 40 mm |
Mounting Method | Set Screw Mount |
Bearing Type | Mounted Ball Bearing |
Component (I/R; O/R assembly) | Assembly |
Mounting Type | 2-Bolt Pillow Block |
Housing Material | Polymer |
Duty Type | Standard |
Dynamic Load Rating | 24.8 kN |
Shaft Centerline | 1 15/16 in, 49.2 mm |
Bolt Size | 1/2 in, M12 |
Raceway Style | 1 Rib Inner Ring and Outer Ring |
Bolt Center | 5 13/32 in, 137 mm |
Seal Type | Contact with Flinger |
Finish | Uncoated |
Bore Type | Round |
Expansion Type | Non-Expansion |
Self Aligning | No |
Precision Level | ABEC 1 |
Weight | 0.728 LB |
EAN or UPC | 13992473448 |