Skip to content Skip to navigation menu
Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit

SUCST210-31-IP69K/FVSL613

Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit
Item #119889618
  • 1.94 in Inside Diameter
  • Mounted Ball Bearing
  • Stainless Steel Housing Material
  • Contact with Flinger Seal
  • Food Grade Solid Lubricant
Food Grade Solid Lubricant Take Up Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.94 in Inside Diameter
  • Mounted Ball Bearing
  • Stainless Steel Housing Material
  • Contact with Flinger Seal
  • Food Grade Solid Lubricant

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Mounting Method Set Screw Mount
Bearing Material Stainless Steel
Adapter Sleeve No
Pilot Configuration No Pilot
Cage Type Riveted
Lubricant Food Grade Solid Lubricant
End Type Open End
Bore Type Round
Static Load Rating 18.6 kN
I.D. 1.94 in, 49.21 mm
Cage Material Stainless Steel
Ring Type One Piece Inner and Outer
Self Aligning No
Distance Across Slots 4 1/32 in, 102 mm
Mounting Type Take-Up
Expansion Type Non-Expansion
Ball Material Stainless Steel
Housing Material Stainless Steel
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Slot Width 5/8 in, 16 mm
Relubricatable No
Overall Width 4 19/32 in, 117 mm
Housing Configuration Solid
Component (I/R; O/R assembly) Assembly
Rolling Element Ball
Overall Height 1.94 in, 49 mm
Bearing Type Mounted Ball Bearing
Fillet Radius Cone 0.043 in, 1.1 mm
Outer Ring Width 0.945 in, 24 mm
Dynamic Load Rating 29.8 kN
Overall Length 5.63 in, 143 mm
Closure Type 2 Seals
Seal Material Nitrile
Bolt Circle Diameter 1 5/32 in, 29 mm
O.D. 3.54 in, 90 mm
O.D. Type Spherical
Inner Ring Width 2.03 in, 51.6 mm
Material Insert Bearing Stainless Steel
Raceway Style 1 Rib Inner Ring and Outer Ring
No. of Rows Single
Locking Type Set Screw
Internal Clearance C3
Precision Level ABEC 1
Seal Type Contact with Flinger
Finish Uncoated
Length Through Bore 2.03 in, 51.6 mm
Duty Type Standard
Weight 4.711 LB
EAN or UPC 13992473417
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison