- Cone Shim
- 3" ID x 4.06" OD x 0.007" Thick
- Shaft Range of 4 1/4" to 4 5/8"
Shim Thickness | 0.007 in |
Material | Aluminum |
Shim Size | N/A |
Shim I.D. | 3 in |
Shaft Dia. [Min] | 4.25 in |
Color | Silver |
Shim O.D. | 4.06 in |
Shaft Dia. [Max] | 4.625 in |
Cap Screws | 3 |
Shim Type | Cone Shim |
Weight | 0.09 LB |
EAN or UPC | 53893319223 |