Product details
- Mini Disc Coupling
- Clamp Screw
- 1.260" O.D.
- Stainless Steel
Specifications
Overall Length | 1.575 in |
Parallel Misalignment | 0.006 in |
Temperature Range [Max] | 300 °F |
Style | Clamp Screw |
Smallest Bore | 0.313 in |
Application | Motion Control |
Larger Bore | 0.313 in |
Outside Dia. | 1.26 in |
Type | Mini Disc Coupling |
Material | Stainless Steel |
Length | 1.575 in |
Inch/Metric | Inch |
Torsional Stiffness (Degree/Inch Pounds) | 9735 |
Weight | 0.008 LB |
EAN or UPC | 685144772190 |