Product details
- Ball Bearing, 7 mm Inside Diameter
- 19 mm Outside Diameter
- 6 mm Width
- Two Contact Seals Enclosure
- 6 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Minimal size to performance ratio for ultra compact applications
- Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
- Can also be made available in stainless steel (ASIS 440C material)
Specifications
Bore Type | Straight |
Outside Dia. | 19 mm |
Inch/Metric | Metric |
I.D. | 7 mm |
Outer Ring Width | 6 mm |
Material | Steel |
Width | 6.000 mm |
Bearing Design | Deep Groove |
Precision Level | Standard (ABEC 1) |
Radial Internal Clearance Specification | C0 |
O.D. | 19 mm |
Inner Ring Width | 6 mm |
Precision | Standard |
Enclosure | Two Contact Seals |
Inside Dia. | 7 mm |
Weight | 0.017 LB |
EAN or UPC | 53893670645 |