Product details
- 5/8" ID x 1 1/16" OD x 0.547" Inner Ring Width
- 15/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
Specifications
Outer Race Material | Phosphate Treated, Coated w/MoS2 |
Dynamic Load Rating | 4200 lbf |
Outer Ring Width | 15/32 in |
Bore Size [Min] | 1.0614 in |
Static Load Rating [Max] | 13000 lbf |
Self-Lubricating | No |
Inner Ring Width | 0.547 in |
Enclosure | Unsealed |
Insert Material | N/A |
Ball Material | Phosphate Treated, Coated w/MoS2 |
Bore Size [Max] | 1.0622 in |
I.D. | 5/8 in |
O.D. | 1.0625 in |
Housing Fillet Radius | 0.032 in |
Spherical Diameter | 0.899 in |
Weight | 0.222 LB |
EAN or UPC | 87796019515 |
NSN Number | 3120-00-897-6020 |