Skip to content Skip to navigation menu
Vestan® HT/AW Clear Grease

VESTAN HT/AW CLEAR 2 380LB

Vestan® HT/AW Clear Grease
Item #110378920
  • Grease
  • Food Grade
  • High Temperature
  • 400 lb Drum
  • Amber-Gold Translucent
  • NLGI No. 2
+ Show More + Show Less
Vestan® HT/AW Clear Grease
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delivery Via TruckDelivery Via Truck
  • Grease
  • Food Grade
  • High Temperature
  • 400 lb Drum
  • Amber-Gold Translucent

description

  • Vestan HT/AW Clear aluminum complex grease utilizes a mixture of USP white oil and synthetic polymer along with advanced NSF H-1 additive technology to provide superior performance in the most demanding food machinery applications. Vestan HT/AW greases should be considered for use in most plain and anti-friction bearings in food processing machinery and is recommended for use in beverage processing machinery, as well as ball valves, pelletizers and ANGELUS seamers and closers.

compliances

  • NSF H1 registered
  • Star K Kosher approved
Container Type Drum
Flash Point 224 °C
Worked Penetration 265-295
Lubricant Type Food Grade, High Temperature
Dropping Point 200 °C
Color Amber-Gold Translucent
Temperature Range [Min] 0 °F
Family Name Vestan® HT/AW Clear Grease
Anti-Wear/Extreme Pressure Anti-Wear
Thickener Type Aluminum Complex
Temperature Range [Max] 350 °F
NLGI Grade 2
Grease Type Aluminum Complex
Pour Point -7 °C
Viscosity Index 95
NLGI No. 2
Container Size 400 lb
Thickener Aluminum Complex
Weight 0.0 KG
  • Delivery Via TruckDelivery Via Truck
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison