Product details
- Commerial Exhaust Fan
- Belt Drive
- Square Mounting
- 48" Fan Size
- 54 x 54 Frame Size
features
- 230/460 V, three phase, ball bearing, permanently lubricated, drip-proof
- Permanently lubricated bearings on blade drive shaft
- Steel blades
- Powder coated venturi and blade
Specifications
Size | 48 in |
Fan Type | Exhaust |
Fan Speeds | 1-Speed |
Amps | 3.8 A, 1.9 A |
Air Movement - Medium | 21500 ft3/min |
Motor HP | 1 hp |
Duty | Commercial Grade |
Fan Style | Square Mounting |
Fan Length x Fan Width | 54 in x 54 in |
Warranty | 1 Year |
Blade Material | Powder Coated Steel |
Phase | Three Phase |
Depth | 4 in |
Weight | 98.0 LB |
EAN or UPC | 686334851084 |