
U.S. Motors
U3P2D
General Purpose Three Phase TEFC, Unimount NEMA® Premium Efficient - IE3 Motor
Item #101460180


- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
features
- Full 50 and 60 Hz operating data on nameplate (03)
- CE" mark on nameplate
- Shaft slinger on pulley end
- Full HP @ 50 hz
- 40 °C ambient, NEMA® design B performance on 60 hz sine wave power
- Sealed bearings (140 frame)
- double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Suitable for Wye-Delta start 250 frame and larger
- Conversion kits: C&D flanges, drip cover and brakes
- For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment
Full Load Amps | 8.4-7.8/3.9 |
Hz | 50/60 Hz |
Enclosure | TEFC |
Service Factor | 1.25 |
Full Load rpm | 1765 rpm 1455 rpm |
Mounting | Horizontal - Footed |
Insulation | F |
Full Load Efficiency | 89.5 % |
RPM | 1,800 rpm |
C Dimension | 16 1/2 in |
Voltage | 208-230/460 |
Frame | 182T |
Duty | Continuous Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Poles | 4 |
HP | 3 |
Motor Application | General Purpose |
Frame Material | Aluminum |
Phase | Three Phase |
Voltage Rating | 208-230/460 & 190/380 |
Efficiency Group | Premium Efficient |
Weight | 60.0 LB |
EAN or UPC | 786382044466 |
