
U.S. Motors
U5P2DC
General Purpose Three Phase, TEFC Unimount® NEMA® Premium Efficient - IE3, C-Face Footed Motor
Item #101381585


- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Three Phase
features
- Class F insulation, class B rise at full load on 60 hz sine wave power
- “CE” mark on nameplate
- Shaft slinger on pulley end
- Full HP @ 50 hz
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Suitable for Wye-Delta Start 250 frame and larger
- Conversion kits: C&D flanges, drip cover and brakes
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
- Full 50 and 60 Hz operating data on nameplate (03)
- 40 °C ambient, NEMA design B performance on 60 hz sine wave power
- Sealed bearings (140 frame)
- double shielded bearings (180 frame and up)
Hz | 50/60 Hz |
Phase | Three Phase |
Poles | 4 |
Voltage Rating | 208-230/460 & 190/380 |
Frame | 184TC |
Duty | Continuous Duty |
Enclosure | TEFC |
Service Factor | 1.25 |
HP | 5 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 1,800 rpm |
Motor Application | General Purpose |
C Dimension | 16.9 in |
Voltage | 208-230/460 |
Frame Material | Aluminum |
Full Load Amps | 13.6-12.3/6.2 |
Full Load rpm | 1760 rpm 1440 rpm |
Full Load Efficiency | 90.2 % |
Mounting | Horizontal - Footed |
Insulation | F |
Weight | 80.0 LB |
EAN or UPC | 786382089221 |
