Product details
- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
Specifications
Seat O.D. | 1.875 in |
Elastomers Material | Buna |
Temperature Range [Min] | -40 °F |
Seat Material | Ni-Resist |
Seat Type | 3 |
Metal Parts Material | Stainless Steel |
Washer Material | Carbon |
Head Type | C |
Spring Material | Stainless Steel |
Shaft Dia. | 1.25 in |
Temperature Range [Max] | 225 °F |
Pressure | 200 psi |
Weight | 0.25 LB |