Product details
- 2" Shaft Dia
- 2.75" Seat OD
- Head Type C
- Seat Type 1
- Viton Pump Seal
Specifications
Spring Material | Stainless Steel |
Temperature Range [Max] | 400 °F |
Seat Type | 1 |
Elastomers Material | Viton |
Washer Material | Carbon |
Seat O.D. | 2.75 in |
Head Type | C |
Metal Parts Material | Stainless Steel |
Pressure | 200 psi |
Seat Material | Ni-Resist |
Shaft Dia. | 2 in |
Temperature Range [Min] | -40 °F |
Weight | 0.5 LB |