Product details
- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type E
- Seat Type 1
- Buna Pump Seal
Specifications
Washer Material | Carbon |
Temperature Range [Max] | 225 °F |
Pump Name Plate Data | GMC & GAC |
Metal Parts Material | Brass |
Head Type | E |
Shaft Dia. | 1.25 in |
Temperature Range [Min] | -40 °F |
Seat Material | Ni-Resist |
Manufacturer Part No. | S-20769, S-15368, 52-106-609-813, 52-106-609-817, 712-0306-755 |
Seat Type | 1 |
Elastomers Material | Buna |
Pressure | 200 psi |
Seat O.D. | 1.875 in |
Spring Material | Stainless Steel |
Weight | 0.25 LB |