Product details
- 5/8" Shaft Dia
- 1.375" Seat OD
- Head Type B
- Seat Type 1
- Buna Pump Seal
Specifications
Metal Parts Material | Stainless Steel |
Head Type | B |
Shaft Dia. | 0.625 in |
Seat Material | Ceramic |
Elastomers Material | Buna |
Seat Type | 1 |
Spring Material | Stainless Steel |
Pressure | 75 psi |
Seat O.D. | 1.375 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Washer Material | Molded Plastic |
Weight | 0.187 LB |