- 7/8" Shaft Dia
- 1.437" Seat OD
- Head Type D
- Seat Type 3
- Buna Pump Seal
Shaft Dia. | 0.875 in |
Elastomers Material | Buna |
Metal Parts Material | Brass |
Pressure | 200 psi |
Seat O.D. | 1.437 in |
Head Type | D |
Seat Type | 3 |
Washer Material | Carbon |
Seat Material | Ni-Resist |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Weight | 0.188 LB |