- 1 1/2" Shaft Dia
- 2.312" Seat OD
- Head Type E
- Seat Type 3
- Viton Pump Seal
Pressure | 200 psi |
Shaft Dia. | 1.5 in |
Temperature Range [Min] | -40 °F |
Seat Material | Ni-Resist |
Washer Material | Carbon |
Seat O.D. | 2.312 in |
Metal Parts Material | Stainless Steel |
Elastomers Material | Viton |
Head Type | E |
Spring Material | Stainless Steel |
Temperature Range [Max] | 400 °F |
Seat Type | 3 |
Weight | 0.313 LB |