Product details
- 1 3/8" Shaft Dia
- 2" Seat OD
- Head Type C
- Seat Type 1
- Viton Pump Seal
Specifications
Shaft Dia. | 1.375 in |
Seat O.D. | 2 in |
Washer Material | Carbon |
Spring Material | Stainless Steel |
Elastomers Material | Viton |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -40 °F |
Pressure | 200 psi |
Seat Type | 1 |
Seat Material | Ceramic |
Head Type | C |
Metal Parts Material | Stainless Steel |
Weight | 0.313 LB |