Product details
- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type C
- Seat Type 3
- Viton Pump Seal
Specifications
Spring Material | Stainless Steel |
Manufacturer Part No. | 30265F |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -40 °F |
Pressure | 200 psi |
Washer Material | Carbon |
Seat O.D. | 1.875 in |
Metal Parts Material | Stainless Steel |
Elastomers Material | Viton |
Head Type | C |
Seat Type | 3 |
Seat Material | Ceramic |
Shaft Dia. | 1.25 in |
Weight | 0.25 LB |