Product details
- 3/4" Shaft Dia
- 1.375" Seat OD
- Head Type A
- Seat Type 1
- Buna Pump Seal
Specifications
Manufacturer Part No. | SJ-47, MS-756-B, 39500500, S-5646, S-21961, S-20791, S-20792 |
Pump Name Plate Data | ACX-H150, ACH150, 200, 300 & 500, BCH-100, 300, Americana®, Bronze-Noryl, New Style: C1 1/2 TPLS, C2TPMS, C2 1/2TPMS, B1 1/2MQKS |
Pressure | 75 psi |
Seat O.D. | 1.375 in |
Temperature Range [Max] | 225 °F |
Seat Type | 1 |
Elastomers Material | Buna |
Metal Parts Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Head Type | A |
Washer Material | Molded Plastic |
Shaft Dia. | 0.75 in |
Seat Material | Ceramic |
Spring Material | Stainless Steel |
Weight | 0.187 LB |