Product details
- 1 3/8" Shaft Dia
- 2" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
Specifications
Seat O.D. | 2 in |
Washer Material | Carbon |
Metal Parts Material | Stainless Steel |
Head Type | C |
Elastomers Material | Buna |
Shaft Dia. | 1.375 in |
Seat Material | Ni-Resist |
Manufacturer Part No. | 52-114-713-801 |
Pump Name Plate Data | Custom V |
Spring Material | Stainless Steel |
Pressure | 200 psi |
Seat Type | 1 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Weight | 0.312 LB |