Product details
- 2" Shaft Dia
- 2.75" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
Specifications
Metal Parts Material | Stainless Steel |
Seat O.D. | 2.75 in |
Manufacturer Part No. | 52-119-056-803 |
Washer Material | Carbon |
Shaft Dia. | 2 in |
Spring Material | Stainless Steel |
Elastomers Material | Buna |
Seat Material | Ceramic |
Temperature Range [Max] | 225 °F |
Head Type | C |
Seat Type | 1 |
Temperature Range [Min] | -40 °F |
Pressure | 200 psi |
Weight | 0.5 LB |