Product details
- 3" Shaft Dia
- 3.875" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
Specifications
Shaft Dia. | 3 in |
Elastomers Material | Buna |
Temperature Range [Max] | 225 °F |
Seat O.D. | 3.875 in |
Seat Material | Ceramic |
Pressure | 200 psi |
Temperature Range [Min] | -40 °F |
Head Type | C |
Metal Parts Material | Stainless Steel |
Spring Material | Stainless Steel |
Seat Type | 3 |
Washer Material | Carbon |
Weight | 0.875 LB |