Product details
- 1 5/8" Shaft Dia
- 2.625" Seat OD
- Head Type C
- Seat Type 3
- EPR Pump Seal
Specifications
Spring Material | Stainless Steel |
Seat O.D. | 2.625 in |
Washer Material | Carbon |
Elastomers Material | EPR |
Temperature Range [Max] | 300 °F |
Head Type | C |
Manufacturer Part No. | 52-126-211-802 |
Metal Parts Material | Stainless Steel |
Pressure | 200 psi |
Shaft Dia. | 1.625 in |
Seat Material | Ni-Resist |
Seat Type | 3 |
Temperature Range [Min] | -40 °F |
Weight | 0.438 LB |