Product details
- 1 5/8" Shaft Dia
- 2.625" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
Specifications
Washer Material | Carbon |
Head Type | C |
Seat O.D. | 2.625 in |
Metal Parts Material | Stainless Steel |
Shaft Dia. | 1.625 in |
Spring Material | Stainless Steel |
Pump Name Plate Data | Series 2000 |
Temperature Range [Max] | 225 °F |
Pressure | 200 psi |
Manufacturer Part No. | 52-119-056-602 |
Seat Material | Ceramic |
Temperature Range [Min] | -40 °F |
Elastomers Material | Buna |
Seat Type | 3 |
Weight | 0.438 LB |