- 1 1/2" Shaft Dia
- 2.125" Seat OD
- Head Type E
- Seat Type 3
- Neoprene Pump Seal
Elastomers Material | Neoprene |
Temperature Range [Max] | 175 °F |
Shaft Dia. | 1.5 in |
Seat Type | 3 |
Head Type | E |
Seat O.D. | 2.125 in |
Pressure | 200 psi |
Seat Material | Ni-Resist |
Metal Parts Material | Brass |
Spring Material | Stainless Steel |
Temperature Range [Min] | -10 °F |
Washer Material | Carbon |
Weight | 0.313 LB |